Overview
Mfr description
S7036S-SS BETA STANDARD 2-1/4" PIPE
Specifications
- Clamp StyleStandard Duty Pipe Clamp
- Pipe Tube Or Hose Size2-1/4 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Standard
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data