Specifications
Dimensions
- Pipe Tube Or Hose Size2-1/2 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleStandard Duty Pipe Clamp
- Clamp TypePipe Clamp - Standard
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
S7040S-SS BETA STANDARD 2-1/2" PIPE