Overview
Mfr description
S7048S-SS BETA STANDARD 3" PIPE
Specifications
- Clamp StyleStandard Duty Pipe Clamp
- Pipe Tube Or Hose Size3 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypeMounting Clamp Assembly - Standard Duty
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data