1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2864-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2864-20
M18 FUEL™ with ONE-KEY™ High Torque Impact Wrench Friction Ring Bare Tool - 18 V, 3/4 in Drive Size
Mi Item #
07668229
MFR #
2864-20
Mfr description
2864-20 M18 FUEL W/ ONE-KEY BARE TOOL
Up to 1500 ft-lbs Nut-Busting Torque
Most Compact
Most Repeatable Torque
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall Length
8.59 in
Weight
6.3 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items