Overview
Mfr description
S6030B-SS BETA STANDARD 1-1/2" PIPE
Specifications
- Clamp StyleStandard Duty Pipe Clamp
- Pipe Tube Or Hose Size1-1/2 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, 2 Stacking Bolts and Safety Plate
- Clamp TypePipe Clamp - Standard
- Mounting TypeStacking Module
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data