Specifications
Dimensions
- Pipe Tube Or Hose Size2 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, 2 Stacking Bolts and Safety Plate
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleStandard Duty Pipe Clamp
- Clamp TypePipe Clamp - Standard
- Mounting TypeStacking Module
Overview
Mfr description
S7038B-SS BETA STANDARD 2" PIPE