Motion
S7044B-SS
Beta Standard Duty Tube Clamp - Stacking Module, 2.75 in Bore, Polypropylene Halves, 2-3/4 in Tube
MI ITEM #07668236
MFR #S7044B-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Stacking Module, 2.75 in Bore, Polypropylene Halves, 2-3/4 in Tube
MI ITEM #07668236
MFR #S7044B-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S7044B-SS BETA STANDARD 2-3/4" TUBE

Specifications

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, 2 Stacking Bolts and Safety Plate
  • Clamp Bore Size
    2.75 in
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Stacking Module
  • Pipe Tube Or Hose Size
    2-3/4 in Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text