Motion
SM1006Z-SS

ZSI-FOSTER INC
SM1006Z-SS

Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
Mi Item #07668240
MFR #SM1006Z-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
SM1006Z-SS

Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
Mi Item #07668240
MFR #SM1006Z-SS

Mfr description
SM1006Z-SS BETA STANDARD 6MM STRUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    0.24 in
  • Pipe Tube Or Hose Size
    6 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)