Motion
S2008Z-SS
Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #07668244
MFR #S2008Z-SS
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #07668244
MFR #S2008Z-SS

Mfr description
S2008Z-SS BETA STANDARD 1/2" TUBE STRUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.73/each

Specifications

Dimensions

  • Clamp Bore Size
    0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)