Motion
S2011Z-SS
Beta Standard Duty Pipe Clamp - Wesanco® Channel Mounted, Polypropylene Halves, 3/8 in Pipe
MI ITEM #07668247
MFR #S2011Z-SS
Price$31.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Standard Duty Pipe Clamp - Wesanco® Channel Mounted, Polypropylene Halves, 3/8 in Pipe
MI ITEM #07668247
MFR #S2011Z-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.73/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Overview

Mfr description
S2011Z-SS BETA STANDARD 3/8" PIPE STRUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought