Motion
SM2014Z-SS

ZSI-FOSTER INC
SM2014Z-SS

Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
MI ITEM #07668248
MFR #SM2014Z-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
SM2014Z-SS

Beta Standard Duty Tube Clamp - Wesanco® Channel Mounted, 0.55 in Bore, Polypropylene Halves, 14 mm Tube
MI ITEM #07668248
MFR #SM2014Z-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SM2014Z-SS BETA STANDARD 14MM STRUT

Specifications

  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Bore Size
    0.55 in
  • Pipe Tube Or Hose Size
    14 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp - Standard
  • Mounting Type
    Wesanco® Channel Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text