Overview
Mfr description
H3007S-SS BETA HEAVY 1/8" PIPE
Specifications
- Clamp StyleHeavy Duty Pipe Clamp
- Pipe Tube Or Hose Size1/8 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data