Motion
H3010S-SS
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 0.63 in Bore, Polypropylene Halves, 5/8 in Tube
MI ITEM #07668273
MFR #H3010S-SS
List Price$70.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 0.63 in Bore, Polypropylene Halves, 5/8 in Tube
MI ITEM #07668273
MFR #H3010S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.67/each for your price

Overview

Mfr description
H3010S-SS BETA HEAVY 5/8" TUBE

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    0.63 in
  • Pipe Tube Or Hose Size
    5/8 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text