Specifications
Dimensions
- Pipe Tube Or Hose Size1/2 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleHeavy Duty Pipe Clamp
- Clamp TypePipe Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)