Specifications
Dimensions
- Clamp Bore Size1.25 in
- Pipe Tube Or Hose Size1-1/4 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleHeavy Duty Tube Clamp
- Clamp TypeTube Clamp - Heavy Duty
- Mounting TypeWeld Plate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)