Motion
H5021S-SS
Beta Heavy Duty Pipe Clamp - Polypropylene Halves, 1 in Pipe
MI ITEM #07668281
MFR #H5021S-SS
Price$106.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Polypropylene Halves, 1 in Pipe
MI ITEM #07668281
MFR #H5021S-SS

Mfr description
H5021S-SS BETA HEAVY 1" PIPE ASSEMBLY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.98/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)