Motion
H5027S-SS
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1-1/4 in Pipe
MI ITEM #07668283
MFR #H5027S-SS
Price$106.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 1-1/4 in Pipe
MI ITEM #07668283
MFR #H5027S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.78/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1-1/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
H5027S-SS BETA HEAVY 1-1/4" PIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought