Motion
H6040S-SS
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #07668289
MFR #H6040S-SS
Your Price$200.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Tube Clamp - Weld Plate Mounted, 2.50 in Bore, Polypropylene Halves, 2-1/2 in Tube
MI ITEM #07668289
MFR #H6040S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.67/each(List $230.76)

Overview

Mfr description
H6040S-SS BETA HEAVY 2-1/2" TUBE

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Bore Size
    2.50 in
  • Pipe Tube Or Hose Size
    2-1/2 in Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text