Motion
H9106S-SS
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 6 in Pipe
MI ITEM #07668297
MFR #H9106S-SS
Your Price$1,423.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Heavy Duty Pipe Clamp - Weld Plate Mounted, Polypropylene Halves, 6 in Pipe
MI ITEM #07668297
MFR #H9106S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,423.99/each(List $1,637.59)

Overview

Mfr description
H9106S-SS BETA HEAVY 6" PIPE ASSEMBLY,

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp
  • Pipe Tube Or Hose Size
    6 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    304 Stainless Steel
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought