Motion
T1006S-SS
Beta Twin Tube Clamp - Weld Plate Mounted, 0.38 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #07668299
MFR #T1006S-SS
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - Weld Plate Mounted, 0.38 in Bore, Polypropylene Halves, 3/8 in Tube
MI ITEM #07668299
MFR #T1006S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.25/each

Specifications

Dimensions

  • Clamp Bore Size
    0.38 in
  • Pipe Tube Or Hose Size
    3/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
T1006S-SS BETA TWIN 3/8" X 3/8" TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought