Motion
T2008S-SS
Beta Twin Tube Clamp - 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #07668301
MFR #T2008S-SS
Price$37.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - 0.50 in Bore, Polypropylene Halves, 1/2 in Tube
MI ITEM #07668301
MFR #T2008S-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.40/each

Specifications

Dimensions

  • Clamp Bore Size
    0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted

Overview

Mfr description
T2008S-SS BETA TWIN 1/2" X 1/2" TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought