Overview
Mfr description
T2009S-SS BETA TWIN 1/4" X 1/4" PIPE
Specifications
- Clamp StyleTwin Pipe Clamp
- Pipe Tube Or Hose Size1/4 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data