Specifications
Dimensions
- Clamp Bore Size0.63 in
- Pipe Tube Or Hose Size5/8 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Tube Clamp
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Overview
Mfr description
T2010S-SS BETA TWIN 5/8" X 5/8" TUBE