Motion
T3012S-SS
Beta Twin Tube Clamp - 0.75 in Bore, Polypropylene Halves, 3/4 in Tube
Mi Item #07668306
MFR #T3012S-SS
Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - 0.75 in Bore, Polypropylene Halves, 3/4 in Tube
Mi Item #07668306
MFR #T3012S-SS

Mfr description
T3012S-SS BETA TWIN 3/4" X 3/4" TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.93/each

Specifications

Dimensions

  • Clamp Bore Size
    0.75 in
  • Pipe Tube Or Hose Size
    3/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Mounting Clamp Twin Assembly - Standard Duty
  • Mounting Type
    Weld Plate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)