Overview
Mfr description
T4017S-SS BETA TWIN 3/4" X 3/4" PIPE
Specifications
- Clamp StyleTwin Pipe Clamp
- Pipe Tube Or Hose Size3/4 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypePipe Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data