Overview
Mfr description
T4018S-SS BETA TWIN 1-1/8" X 1-1/8"
Specifications
- Clamp StyleTwin Tube Clamp
- Clamp Bore Size1.13 in
- Pipe Tube Or Hose Size1-1/8 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data