Specifications
Dimensions
- Clamp Bore Size1.50 in
- Pipe Tube Or Hose Size1-1/2 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Tube Clamp
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeWeld Plate Mounted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)