Overview
Mfr description
T1006R-SS BETA TWIN 3/8" X 3/8" TUBE
Specifications
- Clamp StyleTwin Tube Clamp
- Clamp Bore Size0.38 in
- Pipe Tube Or Hose Size3/8 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeC-Rail Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data