Overview
Mfr description
T2011R-SS BETA TWIN 3/8" X 3/8" PIPE
Specifications
- Clamp StyleTwin Pipe Clamp
- Pipe Tube Or Hose Size3/8 in Pipe
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, Cover Plate, Hex Bolt and C-Rail Nut
- Clamp TypePipe Clamp - Twin Style
- Mounting TypeC-Rail Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data