Overview
Mfr description
T3012R-SS BETA TWIN 3/4" X 3/4" TUBE
Specifications
- Clamp StyleTwin Tube Clamp
- Clamp Bore Size0.75 in
- Pipe Tube Or Hose Size3/4 in Tube
- Clamp MaterialPolypropylene
- Clamp Hardware Material304 Stainless Steel
- Bore Internal SurfaceRibbed Bore
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeC-Rail Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data