Motion
T3014R-SS
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1/2 in Pipe
Mi Item #07668324
MFR #T3014R-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1/2 in Pipe
Mi Item #07668324
MFR #T3014R-SS

Mfr description
T3014R-SS BETA TWIN 1/2" X 1/2" PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, Cover Plate, Hex Bolt and C-Rail Nut
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)