Motion
T3016R-SS
Beta Twin Tube Clamp - C-Rail Mounted, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07668326
MFR #T3016R-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - C-Rail Mounted, 1.00 in Bore, Polypropylene Halves, 1 in Tube
MI ITEM #07668326
MFR #T3016R-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T3016R-SS BETA TWIN 1" X 1" TUBE RAIL

Specifications

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Bore Size
    1.00 in
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted
  • Pipe Tube Or Hose Size
    1 in Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text