Specifications
Dimensions
- Pipe Tube Or Hose Size3/4 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Assembly Contents2 Cushion Halves, Cover Plate, Hex Bolt and C-Rail Nut
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Pipe Clamp
- Clamp TypePipe Clamp - Twin Style
- Mounting TypeC-Rail Mounted
Overview
Mfr description
T4017R-SS BETA TWIN 3/4" X 3/4" PIPE