Specifications
Dimensions
- Clamp Bore Size1.25 in
- Pipe Tube Or Hose Size1-1/4 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp Hardware Material304 Stainless Steel
- Clamp MaterialPolypropylene
- Clamp StyleTwin Tube Clamp
- Clamp TypeTube Clamp - Twin Style
- Mounting TypeC-Rail Mounted