Motion
T5021R-SS
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1 in Pipe
MI ITEM #07668330
MFR #T5021R-SS
Price$51.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Pipe Clamp - C-Rail Mounted, Polypropylene Halves, 1 in Pipe
MI ITEM #07668330
MFR #T5021R-SS

Mfr description
T5021R-SS BETA TWIN 1" X 1" PIPE RAIL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.70/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Cushion Halves, Cover Plate, Hex Bolt and C-Rail Nut
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)