Motion
T5024R-SS
Beta Twin Tube Clamp - C-Rail Mounted, 1.50 in Bore, Polypropylene Halves, 1-1/2 in Tube
MI ITEM #07668331
MFR #T5024R-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beta Twin Tube Clamp - C-Rail Mounted, 1.50 in Bore, Polypropylene Halves, 1-1/2 in Tube
MI ITEM #07668331
MFR #T5024R-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamp Bore Size
    1.50 in
  • Pipe Tube Or Hose Size
    1-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Hardware Material
    304 Stainless Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Tube Clamp
  • Clamp Type
    Tube Clamp - Twin Style
  • Mounting Type
    C-Rail Mounted

Overview

Mfr description
T5024R-SS BETA TWIN 1-1/2" X 1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought