Motion
FF6S-04
Flat Face Series Hydraulic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 5075 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #07668605
MFR #FF6S-04
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 5075 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #07668605
MFR #FF6S-04

Mfr description
FF6S-04 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.20/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Force-to-Connect
    18.0 lbs
  • Weight
    0.677 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    21750 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Flow Rate
    4.50 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Seal Material
    Buna-N
  • Spillage
    0.00014 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)