Motion
FF12P-08
Flat Face Series Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #07668616
MFR #FF12P-08
Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #07668616
MFR #FF12P-08

Mfr description
FF12P-08 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.20/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Force-to-Connect
    43.8 lbs
  • Weight
    0.888 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15225 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    14.50 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Seal Material
    Buna-N
  • Spillage
    0.00041 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)