Motion
FF19P-12
Flat Face Series Hydraulic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5075 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #07668630
MFR #FF19P-12
Price$67.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Plug - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 5075 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #07668630
MFR #FF19P-12

Mfr description
FF19P-12 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.15/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Force-to-Connect
    46.1 lbs
  • Weight
    1.037 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15950 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Flow Rate
    27.70 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Seal Material
    Buna-N
  • Spillage
    0.00054 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)