Motion
FF25S-20
Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/4 in NPT, 1 – 11-1/2 Female Thread, 5075 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #07668638
MFR #FF25S-20
List Price$317.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/4 in NPT, 1 – 11-1/2 Female Thread, 5075 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #07668638
MFR #FF25S-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.92/each for your price

Overview

Mfr description
FF25S-20 SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1 – 11-1/2 NPT
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPT, 1 – 11-1/2 Female Thread
  • Body Size
    1 in
  • Force-to-Connect
    48.3 lbs
  • Spillage
    0.00115 fl oz (US)
  • Flow Rate
    46.80 gpm
  • Burst Pressure
    15225 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Weight
    2.791 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text