Motion
FF25S-162ORB

ZSI-FOSTER INC
FF25S-162ORB

Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5075 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #07668640
MFR #FF25S-162ORB
Price$336.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FF25S-162ORB

Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5075 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #07668640
MFR #FF25S-162ORB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.99/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/8 – 12 SAE
  • Body Size
    1 in
  • Force-to-Connect
    48.3 lbs
  • Weight
    2.791 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15225 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread
  • Flow Rate
    46.80 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Seal Material
    Buna-N
  • Spillage
    0.00115 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
FF25S-162ORB SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought