Motion
FF32S-24
Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPT, 1 – 11-1/2 Female Thread, 3600 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #07668642
MFR #FF32S-24
Price$1,108.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPT, 1 – 11-1/2 Female Thread, 3600 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #07668642
MFR #FF32S-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,108.41/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPT
  • Body Size
    1-1/4 in
  • Force-to-Connect
    45.0 lbs
  • Weight
    2.991 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    11600 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/2 in NPT, 1 – 11-1/2 Female Thread
  • Flow Rate
    68.70 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Seal Material
    Buna-N
  • Spillage
    0.00179 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    3600 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
FF32S-24 SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought