Motion
FF40P-32
Flat Face Series Hydraulic Plug - Steel Body Material, 2 in NPT, 2 – 11-1/2 Female Thread, 3600 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #07668645
MFR #FF40P-32
List Price$628.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face Series Hydraulic Plug - Steel Body Material, 2 in NPT, 2 – 11-1/2 Female Thread, 3600 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #07668645
MFR #FF40P-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.78/each for your price

Overview

Mfr description
FF40P-32 PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    2 in
  • Actual Thread Size
    2 – 11-1/2 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3600 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    2 in NPT, 2 – 11-1/2 Female Thread
  • Body Size
    1-1/2 in
  • Force-to-Connect
    86.6 lbs
  • Spillage
    0.00862 fl oz (US)
  • Flow Rate
    118.90 gpm
  • Burst Pressure
    11600 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Forestry, Agricultural, Mining, Construction
  • Weight
    2.061 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text