Motion
18AX08228S
8 X 2 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 1250LBS
MI ITEM #07668780
MFR #18AX08228S
List Price$278.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 2 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 1250LBS
MI ITEM #07668780
MFR #18AX08228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.18/each for your price

Overview

Mfr description
18AX08228S 8X2 POL URA SWL CASTER TOP
  • Maintenance-free and ergonomic
  • Cold top plate and yoke base formed from 1/4" steel plate
  • Yoke base is notched for factory or field installable 4-position swivel lock
  • Precision sealed ball bearing eliminates the need for routine maintenance
  • 1/4" steel legs, formed to increase strength and welded on inside and outside of yoke base (swivel only)
  • 1/2" diameter solid axle with lock nut
  • Lubrication unnecessary with maintenance-free swivel section and wheel bearing design
  • All parts except wheel are zinc-plated
  • Applications: Picking carts, light towing carts, JIT carts, AGV and tow line applications
  • Manufacturer: Colson Caster

Specifications

  • Wheel Diameter
    8 in
  • Load Capacity
    1250 lbs
  • Core Color
    GREY
  • Tread Color
    RED
  • Caster Mounting Type
    TOP PLATE
  • Frame Finish
    ZINC
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    18AX08228S
  • Mount Height
    9-1/2 in
  • Tread Material
    POLYURETHANE
  • Tread Width
    2 in
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text