Motion
250-AN-10113
Bouton® Anser™ Bouton Semi-Rimless Frame - Scratch Resistant, Blue Lens, OS Size
MI ITEM #07668879
MFR #250-AN-10113
Price$4.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Anser™ Bouton Semi-Rimless Frame - Scratch Resistant, Blue Lens, OS Size
MI ITEM #07668879
MFR #250-AN-10113

Mfr description
250-AN-10113 ANSER SAFETY GLASSES
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.83/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.2 kg

Details

  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Description
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    899558001443
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    899558001443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)