Motion
250-AN-10123
Bouton® Anser™ Bouton Semi-rimless Frame - Scratch Resistant, Gray Lens, OS Size
Mi Item #07668886
MFR #250-AN-10123
Price$9.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Anser™ Bouton Semi-rimless Frame - Scratch Resistant, Gray Lens, OS Size
Mi Item #07668886
MFR #250-AN-10123

Mfr description
250-AN-10123 ANSER SAFETY GLASSES
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.2 kg

Details

  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Country of Origin
    Taiwan
  • Description
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Frame Color
    Camouflage
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Includes
    Adjustable Neck Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Shade
    Tinted
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    250-AN-10123
  • Manufacturer Upc Number
    616314122255
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Anser
  • Series
    Anser
  • Spec Sheet
  • Specialty Features
    Adjustable Neck Cord, Anti Scratch, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Temple Style
    Bayonet
  • Type
    Semi-Rimless
  • UPC_NO
    616314122255
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)