Overview
Mfr description
250-AN-10127 ANSER SAFETY GLASSES
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
Specifications
- Lens ColorAmber
- Lens CoatingAntiScratchAntiFog
- SizeOS
- Temple AdjustmentBayonet / Rubber Tips
- Comfort FeaturesLightweight, semi-rimless design provides all day user comfort
- Frame StyleSemi-Rimless
- DescriptionWraparound temples with rubberized tips gently grip the wearer's head.
- Lens ShadeTinted
- Spec Sheet
- Manufacturer Upc Number616314161919
- UPC_NO616314161919
- Weight6.2 kg
- Additional DetailsWraparound temples with rubberized tips gently grip the wearer's head.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data