Motion
250-AN-10520
Anser™ Bouton Semi-Rimless Frame - Anti-Fog, Clear Lens, Black Frame/Temple Color, OS Size
MI ITEM #07668893
MFR #250-AN-10520
Price$8.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anser™ Bouton Semi-Rimless Frame - Anti-Fog, Clear Lens, Black Frame/Temple Color, OS Size
MI ITEM #07668893
MFR #250-AN-10520

Mfr description
250-AN-10520 ANSER SAFETY GLASSES
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.59/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.2 kg

Details

  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Description
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Frame Style
    Semi-Rimless
  • Frame Temple Color
    Black
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314232558
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314232558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)