Motion
250-32-0521
Rimless Safety Glasses with Gloss Black Temple, Gray Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
MI ITEM #07668896
MFR #250-32-0521
Your Price$9.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Gloss Black Temple, Gray Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
MI ITEM #07668896
MFR #250-32-0521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.84/pr(List $11.34)

Overview

Mfr description
250-32-0521 RECON SAFETY GLASSES
  • Lightweight, rimless design provides all day comfort
  • Flexible bayonet temples contain rubber pads for a secure, non-slip fit
  • Adjustable rubber nosepiece provides a comfortable fit
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Specifications

  • Lens Color
    Gray
  • Lens Coating
    AntiScratchFogLess 3Sixty
  • Size
    OS
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Lightweight, rimless design provides all day comfort
  • Frame Style
    Rimless
  • Description
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314209536
  • UPC_NO
    616314209536
  • Weight
    6.7 kg
  • Additional Details
    Trendy rimless design offering ultimate comfort with non-slip bridge and end tips.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought