1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
D80B15H
Double Row Stock Bore Sprocket - B Hub
MI ITEM #
07669034
MFR #
D80B15H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
MARTIN SPROCKET & GEAR CO D80B15H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
D80B15H
Double Row Stock Bore Sprocket - B Hub
MI ITEM #
07669034
MFR #
D80B15H
Mfr description
D80B15H X 1-7/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
9.50 lbs
Details
Bore Type
Rough Stock Bore
Hub Style
B
Hub Type
B
Manufacturer Upc Number
697950021959
Product Type
Stock Bore Sprockets
UPC_NO
697950021959
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items